Welcome to Würth UK For trade customers only
Stainless steel security door fitting S 25
Stainless steel security door fitting S 25 - 1
Stainless steel security door fitting S 25 - 2
Stainless steel security door fitting S 25 - 3
Stainless steel security door fitting S 25 - 4
Stainless steel security door fitting S 25 - 5
Stainless steel security door fitting S 25 - 6
Stainless steel security door fitting S 25 - 7
Stainless steel security door fitting S 25 - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel security door fitting S 25

Fire protection tested, meets the valid requirements for fire protection and escape doors

See product details

Available in 4 versions
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
  • The handle and base plate are securely connected with pivoting mounting for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for a short plate
Notice

The door handle fittings include either an unmounted square expanding pin or spindle ■ 9 mm. Door handles can also be supplied with an anti-bacterial surface by special order.

Dimensions subject to change. Subject to technical changes