The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
S 502 stainless steel security door fitting
3-point screw connection for the fitting, providing the best possible hold for the fitting
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Available as a long-plate lever/handle set or handle on both sides for DIN R and DIN L doors
- Lateral offset of the handle plate on lever/handle sets allows for optimal ease of use
| Classification key in line with DIN EN 1906: 2012-12 | |||||||
| 4 | 7 | - | B1* | 1 | 4 | 2 | U |
Specified dimensions not binding. Subject to technical changes.
For apartment entrance doors, front doors and fire safety doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!