Welcome to Würth UK For trade customers only
Standard cabinet workbench 2000 mm with 3 undercounter blocks

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Standard cabinet workbench 2000 mm with 3 undercounter blocks

Stable and torsion-free construction with plenty of storage space for use in production and operation.

See product details

Available in 2 versions
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
  • Solid base frame made of square tube 40x40 mm equipped with drawers, hinged doors and shelves

  • Load-bearing capacity up to 800 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Lock element with mechanical cylinder lock

  • Drawers in the system interior dimension 8.6 for holding all foam and tray inserts, system boxes and non-slip mats

  • Roller-mounted partial extension with a load capacity of 80 kg

  • Aluminium handle strip with labelling options

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Optional expansion with height adjustment kit for individual adjustment of the working height from 955 to 1205 mm, load capacity up to 250 kg

  • Optional expansion to the mobile cabinet workbench with the moveable and lowerable module, load capacity up to 400 kg

  • An extensive range of accessories complements the workbench to create an individual workplace