Welcome to Würth UK For trade customers only
Standard wheeled workbench 1200 mm with 2 undercounter blocks

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Standard wheeled workbench 1200 mm with 2 undercounter blocks

Stable and torsion-free construction with plenty of storage space for mobile use in production and operation.
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
  • Solid base frame equipped with drawers, hinged doors and shelves

  • Load up to 300 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Lock element with mechanical cylinder lock

  • Drawers in the system internal dimension 8.6 for holding all foam and tray inserts, system boxes and non-slip mats

  • Roller-mounted partial extension with a load capacity of 80 kg

  • Aluminium handle strip with labelling options

  • Two large swivel castors with locking device and two fixed castors as well as a stable steering handle enable smooth movement and manoeuvring

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface