Welcome to Würth UK For trade customers only
Starter block 8

For detailed information, other images and documents, please select individual articles from the following table.

Starter block 8

Pre-mounted and ready for installation

  • Type description: MBSMGRE1
  • Height co-driver side: 950 mm
  • Width co-driver side: 1112 mm
  • Depth: 380 mm
  • Product weight (per item): 50 kg
  • Colour: Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured
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
Art.-no. Type description Height co-driver side Width co-driver side Depth Quantity PU
Price/PU
096399 830
MBSMGRE1 950 mm 1112 mm 380 mm
1 pcs
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
Suitable for many different vehicle types


See assignment table



Can be expanded with modular components



Right-hand side consisting of:


  • Sub-assembly with flap height 180 mm and clearance height 410 mm

  • Extendible workbench with turntable and vice

  • 3 drawers, height 120 mm, each with 2 separating plates

  • Top frame with a separating plate


Made of high-strength steel with high-quality powder coating



Includes non-slip mats



Includes side and floor attachment sets