For detailed information, other images and documents, please select individual articles from the following table.
Starter pack set medium
Pre-mounted and ready for installation
- Type description: MBSET13
- Height driver side: 980 mm
- Height co-driver side: 950 mm
- Width driver side: 1946 mm
- Width co-driver side: 1112 mm
- Depth: 330/380 mm
- Product weight (per item): 95 kg
- Colour: Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured
Exclusively for trade customers
Register now and access more than 15,000 products
Variants
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Exclusively for trade customers
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Suitable for many different vehicle types
See assignment table
Can be expanded with modular components
Left-hand side, 2 pieces, consisting of:
- Sub-assembly with panel, light height 390 mm and wheel arch cut-out 100 x 52 mm
- Open sub-assembly, light height 420 mm with quick-release strap for securing machine cases
- 2 panel shelves for safely transporting the supplied system case 8.4.1
- 1 shelf with KLT boxes for clear and orderly storage of small parts
- 2 storage racks with 2 separating plates for clear and orderly storage of tools and small parts
- 2 top frames each with a separating plate
Right-hand side consisting of:
- Sub-assembly with panel, height 180 mm, clearance height 450 mm and wheel arch cut-out 100 x 52 mm
- 3 drawers, height 120 mm, each with 2 separating plates
- Top frame with a separating plate
Made of high-strength steel with high-quality powder coating
Includes non-slip mats
Includes side and floor attachment sets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!