Welcome to Würth UK For trade customers only
AirKey starter set

For detailed information, other images and documents, please select individual articles from the following table.

AirKey starter set

Smart door lock

See product details

Available in 2 versions
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
  • Quick and easy to install as the external knob is already pre-assembled

  • No need to buy software

  • Freely rotating external knob prevents manipulation

  • Suitable for outdoor use

  • Optical signals when operating the knob (red = access denied, green = access allowed, blue = NFC connection)

  • External emergency power supply possible

  • Long battery life for up to 30,000 closing cycles

  • Plug-pulling and drilling protection

  • Fire protection: 90 minutes

  • AES 128-bit encryption

  • Blacklist function

  • Rotation damping
Notice

Not suitable for doors with a backset measuring less than 35 mm, metal fittings with a cylindrical cover or decorative rings on aluminium doors.



A Bluetooth-enabled smartphone (4.0 LE or higher), the up-to-date free app for iOS or Android and the free software are required for commissioning.



The delivery time is approx. 10 working days.

Dimensions subject to change. Subject to technical changes.