Welcome to Würth UK For trade customers only
Steel cylinder trolley with support wheel
Steel cylinder trolley with support wheel - 1
Steel cylinder trolley with support wheel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Steel cylinder trolley with support wheel

For transporting two steel cylinders.
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
  • With integrated quivers for welding wire

  • Permanently welded steel construction

  • Steel tube Ø 33.7 x 2 mm

  • Base plate made from 4 mm thick sheet steel with edging on three sides

  • Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries

  • Chain guard prevents cylinders from tipping over