Welcome to Würth UK For trade customers only
Steel cylinder trolley

For detailed information, other images and documents, please select individual articles from the following table.

Steel cylinder trolley

For transporting two steel cylinders.

  • Suitable for min. bottle size: 40 l
  • Suitable for max. bottle size: 50 l
  • Suitable for min./max. bottle diameter: 210-250 mm
  • Material of the wheel: Air
  • Load capacity: 200 kg
  • Width: 840 mm
  • Depth: 870 mm
  • Height: 1280 mm
  • Pipe diameter: 33.7 mm
  • Pipe-wall thickness: 2 mm
  • Wheel diameter: 400 mm
  • Wheel width: 100 mm
  • Toe plate thickness: 4 mm
  • Material of the push cart scoop: Steel plate
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
Art.-no. Suitable for min. bottle size Suitable for max. bottle size Suitable for min./max. bottle diameter Material of the wheel Quantity PU
Price/PU
0962400132
40 l 50 l 210-250 mm Air
1 pcs
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
  • With integrated quivers for welding wire

  • Permanently welded steel construction

  • Steel tube Ø 33.7 x 2 mm

  • Base plate made from 4 mm thick sheet steel with edging on three sides

  • Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries

  • Chain guard prevents cylinders from tipping over