The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Steel frame tape measure
With special tape coating for a high level of wear resistance and long service life
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The plastic reinforcement prevents the end of the tape from kinking or becoming scratched
- Tape measure has an dual use end which can be either used with a nail or hooked onto the end of yuor work piece
- EC precision class 2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!