Welcome to Würth UK For trade customers only
Concrete screw EUROFAST ® DFCF
Concrete screw EUROFAST<SUP> ®</SUP> DFCF - 1
Concrete screw EUROFAST<SUP> ®</SUP> DFCF - 2
Concrete screw EUROFAST<SUP> ®</SUP> DFCF - 3

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw EUROFAST ® DFCF

For fastening insulation and roof sheeting to concrete surfaces, case-hardened steel

See product details

Available in 1 version
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
For use with retaining plates, shape: D (deep = 4.85 mm non-slip), XH (XtraHigh)

Notice
  • Concrete quality = min. C 20/25

  • Drill diameter = 5.0/5.5 mm (depending on the concrete quality)

  • Drill hole depth = fastener length + min. 10 mm

  • Anchor depth = min. 30 mm
  • ETA-06/0007 approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles