For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, countersunk milling head Self-drilling
Steel, galvanized, blue passivated, PH drive
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Tapping screw thread
For use in UPVC window construction
Self-drilling window construction screw
For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!