Welcome to Würth UK For trade customers only
Swingback Step Ladders Heavy-Duty

For detailed information, other images and documents, please select individual articles from the following table.

Swingback Step Ladders Heavy-Duty

Updated version of the classic Class 1 step ladder for the new EN131 Professional ladder standard, these industrial steps are available in both platform and swing-back versions. They are wider than before, but still manufactured in the UK from heavy-duty channel section stiles with riveted treads.

See product details

Available in 4 versions
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
  • Comfortable 80mm treads

  • Heavy duty all aluminium construction

  • Hinged metal locking stays provide optimal stability

  • Box section back legs with heavy-duty bracing

  • Slip resistant feet provide a firm footing

  • Max load 150kg

  • EN131 Professional