Welcome to Würth UK For trade customers only
HSS SMART STEP Deepcut stepped twist drill bit
HSS SMART STEP Deepcut stepped twist drill bit - 1
HSS SMART STEP Deepcut stepped twist drill bit - 2

For detailed information, other images and documents, please select individual articles from the following table.

HSS SMART STEP Deepcut stepped twist drill bit

The multi-functional stepped drill with AlCrN coating and unique SMART STEP technology for high-precision, flexible use in sheet metal and, for the first time, allows drilling of thicker workpieces made of conventional steel up to 1300 N/mm² strength, cast iron, aluminium, brass, bronze, Plexiglas, plastic, and wood.

See product details

Available in 7 versions
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
Precise, circular holes



No tool changes and shorter machining times


  • Eliminates pre-drilling with smaller twist drill bits, precise spot drilling without running off-centre

  • Eliminates additional deburring, as the next largest step diameter performs this function

  • Combines numerous drill hole diameters in a single tool

  • Very fast spot drilling and accelerated drilling progress due to four high-performance cutting edges and SMART STEP technology


Flexible, smart use


  • Now also suitable for thicker workpieces with a material thickness of up to 10 mm (compared to conventional stepped drill bits, which are limited to sheet metal up to 4 mm thick)

  • Specially designed version that combines all core hole dimensions (dia. 3.3-10.2 mm) for through hole threads M4-M12 to 1.5xD in a single tool

  • For use in cordless screwdrivers and hand, box column and pillar drills.

  • Unlike when using annular cutters with magnetic core drills, there are no issues in accessing hard-to-reach places (e.g. on T-beams) or due to low adhesive force


Extremely comfortable drilling


  • Effortless drilling

  • Completely smooth running without getting caught in the workpiece

  • No warping of sheet metal

  • Simple drilling or enlarging of an existing drill hole

  • Reduced force exerted on the tool during the drilling process


AlCrN multi-layer wear protection coating


  • Extremely high temperature resistance of up to 1,050 °C

  • Very high coating hardness of 3,000 HV

  • Multi-layer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)


3-flat shank


Prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable