Welcome to Würth UK For trade customers only
Straight screw-in connection piece complete fitting For central lubrication units
Straight screw-in connection piece complete fitting For central lubrication units - 1
Straight screw-in connection piece complete fitting For central lubrication units - 2

For detailed information, other images and documents, please select individual articles from the following table.

Straight screw-in connection piece complete fitting For central lubrication units
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
  • The screw-in threads are tapered and thus self-sealing

  • The size of the screw-in thread depends on the lubrication point/manifold point
Notice

The straight screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.