For detailed information, other images and documents, please select individual articles from the following table.
Compressed-air push-in connector straight, equal or unequal coupling
Equal or unequal straight push-in connector for pneumatic systems
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Quick connection and disconnection
- Full flow and vacuum resistance thanks to shaped seals
- Lightweight and compact
- Silicone-free
- Operating temperature: -20°C to +80°C
- Max. permissible operating pressure: 20 bar
Suitable for PA and PU pipes. Not suitable for brake systems, only for industrial air networks.
Insert the tube into the double connector while applying pressure against the slight resistance of the o-ring and pushing in the tube as far as possible
Removal:
Press the clamping ring against the fitting and pull out the tube
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!