Structural adhesive Bond+Seal
Structural adhesive Bond+Seal - 1
Structural adhesive Bond+Seal - 2
Structural adhesive Bond+Seal - 3
Structural adhesive Bond+Seal - 4
Structural adhesive Bond+Seal - 5
Structural adhesive Bond+Seal - 6

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive Bond+Seal

Elastic PU adhesive and sealant for a wide range of applications

  • Chemical basis: Single component polyurethane
  • Min./max. skin-formation time: 45-60 min
  • Min./max. skin-formation time /conditions: 45-60 min / at 23°C and 50% relative humidity
  • Full curing speed/conditions: 3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Density/conditions: 1.25 g/cm³ / prior to hardening, DIN 53479
  • Shore A hardness: 40
  • Min. tensile strength: 1.8 N/mm²
  • Conditions for tensile strength: in accordance with DIN 53504
  • Min. longitudinal resistance to tearing: 6 N/mm
  • Conditions for resistance to tearing: in accordance with DIN 53515
  • Elongation at break/conditions: 500 % / in accordance with DIN 53504
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -40 to 90 °C
  • Max. short-term temperature resistance: 120 °C
  • Min. flashing point: 70 °C
  • Glass transition temperature/conditions: -45 °C / in accordance with DIN 53445
  • Max. change in volume: -5 %
  • Shelf life from production/conditions: 12 Month / at 10°C to 25°C
  • Silicone-free: Yes
  • Resistance against: Water, Lime water, Public sewage, Weak acids, Weak lyes, Salt water
  • Short-term resistance against: Fuels, Mineral oils, Animal fat, Animal oils, Vegetable fat, Vegetable oils

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Shore hardness A/conditions Quantity PU
price/PU
089010011
70 ml Tube White 40 / nach DIN 53505
0890100111
400 ml Bag White 40 / nach DIN 53505
12 pcs
08901002
300 ml Cartridge Grey 40 / nach DIN 53505
0890100113
400 ml Bag Black 40 / nach DIN 53505
12 pcs
08901003
300 ml Cartridge Black 40 / nach DIN 53505
08901004
300 ml Cartridge Dark brown 40 / nach DIN 53505
08901005
300 ml Cartridge Light brown 40 / nach DIN 53505
08901006
300 ml Cartridge Sand beige 40 / nach DIN 53505
08901001
300 ml Cartridge White 40 / in accordance with DIN 53505
0890100182
600 ml Bag Grey 40 / nach DIN 53505
0890100183
600 ml Bag Black 40 / nach DIN 53505
0890100181
600 ml Bag White 40 / nach DIN 53505

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +44 03300 555 444

Prices for customers after login

Universal application


Outstanding adhesive strength on a wide range of materials and surfaces.



Approved for use with foodstuffs (ISEGA certificate)


  • Harmless to health in hardened state

  • Suitable for gluing and sealing in food processing areas


Highly elastic


  • Bonding of identical and different substances possible

  • Compensation of different material expansions

  • Absorbs vibrations and sounds


Long skin formation time


  • Allows bonding or sealing of complex components

  • Also ideal for large surfaces

  • Assembly components can be repositioned


Can be ground/painted


Following skin formation, can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).



Not corrosive


Avoids corroding the metal



Odourless



Silicon-free

Notice

Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing and for expansion joints in the construction sector.


Direct sunlight may result in yellowing of the surface. Not suitable for PE, PP, PTFE, silicone, polystyrene and plastics.


Minimum adhesive thickness: 3 mm. It is essential to use Adhesion Plus products in order to achieve optimum adhesion results.