For detailed information, other images and documents, please select individual articles from the following table.
Elastic PU adhesive and sealant for a wide range of applications
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
Universal application
Outstanding adhesive strength on a wide range of materials and surfaces.
Approved for use with foodstuffs (ISEGA certificate)
Highly elastic
Long skin formation time
Can be ground/painted
Following skin formation, can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).
Not corrosive
Avoids corroding the metal
Odourless
Silicon-free
Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing and for expansion joints in the construction sector.
Direct sunlight may result in yellowing of the surface. Not suitable for PE, PP, PTFE, silicone, polystyrene and plastics.
Minimum adhesive thickness: 3 mm. It is essential to use Adhesion Plus products in order to achieve optimum adhesion results.
For a wide range of bonding and sealing work on surface materials such as metal, painted surfaces, wood, stone, concrete and plastic (polyester and hard PVC).
The surfaces must be clean, dry and free from dust and grease. Processing temperature is between +5°C and +35°C.
Best adhesive results are guaranteed when the surfaces are pretreated with Activating Cleaner (art. no. 089010060) and Primer for Metal (art. no. 089010061) or Primer for plastic/wood/stone (art. no. 089010062). Unhardened material can be removed with glue remover (art. no. 089010063), hardened material can only be removed mechanically.
A minimum adhesive layer thickness of 3 mm is recommended to harness the benefits of thick-coat bonding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!