Welcome to Würth UK For trade customers only
Structural adhesive MS Premium

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive MS Premium

Universal and elastic structural adhesive and sealant with MS-hybrid basis
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
Broad range of adhesives, no primer necessary


  • Universal use

  • Good adhesion to a wide variety of surfaces


Stable elastic adhesive


  • Compensates for expansions and vibrations

  • Able to join dissimilar materials


Can be painted over “wet-in-wet”


  • Can be painted over following skin formation


Further advantages


  • For powder coating, can be exposed to temperatures of up to +200°C for short periods

  • Bonded plates can be spot welded.

  • Non-corrosive

  • Solvent-free, isocyanate-free and silicone-free
Notice

Unsuitable for PE, PP, PTFE, silicone rubber and softened plastics. For use in conjunction with non-ferrous base metals, the adhesive table must be observed. Make sure a minimum adhesive thickness of 3 mm is used to ensure secure bonding. Unable to withstand the effects of water for long periods.