Welcome to Würth UK For trade customers only

Structural adhesive

View our wide range of brochures here!
Popular products from category Structural adhesive

SMP ADHESIVES: FASTER PROCESSING DIRECTLY ON THE SURFACE

Unlike many polyurethane adhesives, SMP (silyl modified polymer) adhesives can be applied directly to the surface without a primer, which normally has to be applied separately beforehand.

 

INNOVATIVE TECHNOLOGY OF SMP ADHESIVE SEALANTS

Their low odour, universal use and high temperature resistance are great advantages for the new technology of adhesive sealants. In addition, good paint compatibility and high UV resistance are reasons for the growing importance of this technology. Depending on the precise raw material base, products based on SMP are available under different names (e.g. MS polymer, hybrid polymer, STP, SPUR and others).

 

BENEFITS FOR HEALTH AND THE ENVIRONMENT

The quality of indoor air and emissions from processed materials on walls and floors is becoming increasingly important. If you want to ensure the greatest possible protection for your customers in terms of health, the environment and indoor air hygiene, you can rely on the new SMP adhesive sealants.

These have been awarded the EMICODE® EC1-Plus (very low emissions). They are particularly environmentally friendly as they do not contain isocyanates, solvents and silicones.

Close. Closer. Würth!

Bild 1

Do you have a question?
We can help!

  • Fast help
  • Order by phone
    Telephone 03300 555 444
    Monday to Friday
    From 8am to 5pm*

*Not on public holidays

Bild 1

Würth
Service

  • Personal on-site consultation
  • Over 15,000 products
  • Click and collect from a local store
  • Fast delivery
  • Purchase on account
Bild 1

TRADE STORES NATIONWIDE

Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you