Welcome to Würth UK For trade customers only
Bolt M8 BFS 8 for steel substructures
Bolt M8 BFS 8 for steel substructures - 1
Bolt M8 BFS 8 for steel substructures - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bolt M8 BFS 8 for steel substructures
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
Notice

Practical tip:


  • To prevent the connection between the bolt and the mounting substrate being overloaded by torsion forces, the corresponding female thread must be screwed tightly using a torque wrench

  • Recommended tightening torques: M6/M8

  • Concrete surfaces: 4 Nm/6 Nm

  • Steel surfaces: 6 Nm/8 Nm

All bolts are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.