For detailed information, other images and documents, please select individual articles from the following table.
Support clip, type BA
Hot-dip galvanised steel; material: Nodular cast iron (cast iron with graphite nodules)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Type BA features a depression to secure the head of the hexagonal bolt while the nut is tightened.
Permissible tensile load
Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.
Nperm = NR,d / γF (partial safety factor γF = 1.4).
Permissible transverse load
Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.
Vperm = VaR,d / γF (partial safety factor γF = 1.4).
With general technical approval Z-14.4-483
With straight and angled flange ≤ 8°
Usable spacers: Type BH, BF1, BG1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!