For detailed information, other images and documents, please select individual articles from the following table.
Sanitiser MultiSan 80
Universal sanitiser for cleaning and disinfecting surfaces.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Ready for use for cleaning and disinfecting surfaces
- Tested as surface sanitiser against micro-organisms
- Gentle on the skin
- Active substances are listed in accordance with EN 1062/2014
- Compliant with PN-EN 1276/2010 standards
Product for professional applications Keep away from heat, hot surfaces, sparks, open flames and other sources of ignition. No smoking. Keep containers tightly closed. Do not use on hot surfaces or in direct sunlight. Store the product in a safe place out of the sun and at a temperature between 10°C and 25°C.
Spray on the surface to be disinfected, leave to act for a few seconds and wipe the surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!