• Door thickness: 19 to 50 mm.
• Frontal adjustment of the door: tilt, vertical, horizontal and depth.
• Ball bearing guided system.
• It has a damping system that assists for smooth door opening.
• The kit includes all the fittings needed for assembly of a door.
• The system does not have a set side; it can be mounted on the left or right.
• LGA Certifícate.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!