Welcome to Würth UK For trade customers only
ABILIT synchronisation set for double-leaf wooden doors
ABILIT synchronisation set for double-leaf wooden doors - 1
ABILIT synchronisation set for double-leaf wooden doors - 2
ABILIT synchronisation set for double-leaf wooden doors - 3

For detailed information, other images and documents, please select individual articles from the following table.

ABILIT synchronisation set for double-leaf wooden doors

For wall and ceiling mounting
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
  • For 2 doors weighing up to 80 kg per door

  • Door width min. 500 mm for ABILIT 50-H or min. 650 mm for ABILIT 120-H

  • Both doors open and close at the same time

  • Easy to operate with just one hand

  • Cannot be used in conjunction with the damping set

Specified dimensions not binding. Subject to technical changes.