Welcome to Würth UK For trade customers only
System assembly bench WE

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System assembly bench WE

Sturdy, spacious assembly workbench with many practical details. In system dimension 8.12/8.8, suitable for foam and tray inserts as well as system boxes of the ORSY®system world.

  • Material of the worktop: Rubber mat
  • Colour: Traffic red RAL 3020
  • Load capacity of drawer: 35 kg
  • Width x depth x height (external dimension): 1185 x 550 x 1170 mm
  • Load capacity: 1000 kg
  • Material: Sheet steel
  • Number of rolls: 4 PCS
  • Drawer design: 1 drawer W 1009 x D 463 x H 71 mm, 3 drawers, W 674 x D 463 x H 71 mm, 1 drawer W 674 x D 463 x H 156 mm, 1 drawer W 674 x D 463 x H 243 mm, 3 drawers W 268 x D 463 x H 71 mm, 1 drawer W 268 x D 463 x H 156 mm, 1 drawer W 268 x D 463 x H 243 mm
  • Pullout type: Full extension, Ball-bearing
  • Surface: Powder-coated
  • Number of drawers: 11 PCS
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
Art.-no. Material of the worktop Colour Load capacity of drawer Width x depth x height (external dimension) Quantity PU
Price/PU
0962639110
Rubber mat Traffic red RAL 3020 35 kg 1185 x 550 x 1170 mm
1 pcs
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
Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving

  • Drawer lock for maximum stability and to prevent tipping. Only one drawer can be opened at a time.


Comfortable movement of the trolley


Stable side handle