System case 8.4.2 transparent
System case 8.4.2 transparent - 1
System case 8.4.2 transparent - 2
System case 8.4.2 transparent - 3
System case 8.4.2 transparent - 4
System case 8.4.2 transparent - 5
System case 8.4.2 transparent - 6
System case 8.4.2 transparent - 7
System case 8.4.2 transparent - 8
System case 8.4.2 transparent - 9
System case 8.4.2 transparent - 10
System case 8.4.2 transparent - 11
System case 8.4.2 transparent - 12

For detailed information, other images and documents, please select individual articles from the following table.

System case 8.4.2 transparent

Ideal for flexible storage of small parts, machines and tools used with consumables

  • System dimensions: 8.4.2
  • Width: 500 mm
  • Depth: 380 mm
  • Height: 140 mm
  • Material: ABS/PC
  • Product weight (per item): 2904 g
  • Width x depth x height (internal dimension): 462.5 x 335 x 108 mm
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
Art.-no. System dimensions Width Depth Height Quantity PU
price/PU
5581011500
8.4.2 500 mm 380 mm 140 mm
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
Ideal overview


Transparent lid gives a clear view of contents.



Compatible and flexible thanks to grid dimensions


  • Allows individual composition of contents in different application areas

  • Possible to use case and contents in the system components ORSY1 shelving system, ORSY BULL system boxes, TOOLsystem workshop trolley, and the vehicle interior equipment


Combine several cases


Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.



With a number of functional elements


  • The lid and base structure allows the boxes to be positioned, while preventing the contents from getting mixed up

  • Simple opening and closing with closures with recessed handles

  • Label section for adhesive or inserted labels


High user comfort


  • Large handle design

  • Integrated soft elements and wide swivel radius to take the pressure off hands and wrist

  • Handle with up to 60 kg capacity


The system case has been awarded the three most prestigious design awards:


  • Red Dot Design Award 2017

  • IF Design Award 2017

  • German Design Award 2018
Notice

Transparent lid does not go with System insert, plastic, 4.4.1 and System insert, plastic, 4.4.2