The Lif Vision automatic TV stand is the ideal solution to space problems. In this way you will save space by being able to store the TV whenever it is necessary, as well as being able to have it in view quickly. The support has a travel of up to one meter, has a remote control and supports loads of at least 5 kilograms and a maximum of 100 kg. It is compatible with different screen sizes, making it very versatile. Made of black painted steel, it will last in perfect condition since it is a material resistant to continuous use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!