Welcome to Würth UK For trade customers only
Table Leg Furniture Leg

For detailed information, other images and documents, please select individual articles from the following table.

Table Leg Furniture Leg

See product details

Available in 6 versions
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
Adjustable feet with a 60 mm diameter, they are ideal for all kinds of kitchen, home and office furniture. They are made from steel with height adjustment.



Their easy assembly is carried out by screwing the plate to the table top using screws (included in the supply) and the leg is then screwed into that plate. In this manner, the assembly and disassembly of the table leg can be carried out as many times as necessary.



Product features


  • Made from steel.

  • Diameter of 60 mm.

  • Height adjustable: 870 - 890 mm.

  • Available in chrome plated, black painted, white painted, silver painted and satin finished nickel

  • The D. 5 x 25 mm screws for fastening the assembly base to the board are included.

  • Load capacity 50 kg for leg.