For detailed information, other images and documents, please select individual articles from the following table.
Bevel brush Knotted stainless steel with M14 connecting thread
The special shape makes it ideal for machining corners, edges and hard-to-reach areas on stainless steel and aluminium. For medium- to heavy-duty brushing.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- No premature opening of the bundles when the brush is positioned at an angle
- Aggressive brushing effect with high wear resistance thanks to anti-clockwise knotting on the bevel brush
- For direct use on angle grinders
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
- Machining welding seams
- Removal of scale, rust, varnish, slag etc.
- Cleans concrete residue from formwork
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!