For detailed information, other images and documents, please select individual articles from the following table.
Hinge square bracket
Straight Tee end piece for window shutters
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Eyelet Ø 14 mm
Hole Ø 7.5 mm
Section: 35 x 5 mm
Supplied as a set of 4 pieces: 2 x right-hand and 2 x left-hand
Hinge with excellent rigidity
Consistent thickness of paint over the surface
Good protection against corrosion
Good resistance to scratches
Treatment: cataphoretic dip painting
Roll-forged steel, black finish
For fitting window shutters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!