Terrace support for low assembly heights

For detailed information, other images and documents, please select individual articles from the following table.

Terrace support for low assembly heights

For exactly aligning subconstructions to the desired height. Lower assembly heights possible. Water is quickly fed through the open joints and the lining is constantly ventilated from underneath.

  • Material: PP - Polypropylene
  • Min./max. height: 18-28 mm
  • Max. height: 28 mm
  • Colour: Black
  • Head diameter: 170 mm
  • Base diameter: 197 mm
  • Min. height: 18 mm
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
Art.-no. Material Min./max. height Max. height Colour Quantity PU
price/PU
090777728
PP - Polypropylene 18-28 mm 28 mm Black
24 pcs
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
Features inner drainage, a drainage opening in the base and drainage under the base.



Large head diameter of 170 mm


  • Large surface, improved load distribution

  • Stable footing


Adjustable height


  • Continuously adjustable

  • A safety groove prevents unintentional unfastening (adjusting key accessory)


Material


  • Resistant to UV, sea salt, chemicals

  • Temperatures: -30°C to +90°C

  • Material thickness from 3 to 4.5 mm

  • Made from recyclable polypropylene copolymer.


Quantity required


For a grid of 40 x 60 cm, approx. 5 stilt bearings are required per m2

Notice

Heights of 32–42 mm can be compensated for using slope corrector art. no. 0907 777 1