- Used for functional testing (smoke simulation) of the smoke detector and smoke switch
- Free from halogenated hydrocarbons
- Colourless with a pleasant odour
The test gas aerosol can fits the service adapter for the telescopic rod produced by Hekatron.
The test gas is particularly suitable for performing monthly and annual functional tests on the optical smoke detector/smoke switch.
Spray the smoke detector/smoke switch several times from a distance of approx. 30 cm, spraying in bursts of approx. one second. If the smoke detector/smoke switch does not react within a maximum of one minute, it is probably defective and should be replaced.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!