For detailed information, other images and documents, please select individual articles from the following table.
Hard Point™ Test Lead Set Fluke TL75
The Fluke TL75 Hard Point™ Test Leads are a set of comfort grip, PVC-insulated probes. TL75s offer the convenience of a test lead and probe together in one unit with a variety of connections. This set of test leads are recommended for all general-purpose measurements and are compatible with a wide range of Fluke meters and tools.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Designed for safety
The Fluke TL75 Hard Point™ Test Lead Set is CAT II 1000 V, 10 A rated. When the protective caps are placed on the leads, the ratings jump up to CAT IV 600 V, CAT III 1000 V.
Compatible with Fluke alligator clips
Key features:
- Test lead and probe in one unit
- 48 inches (1.22 meter) long
- CAT II 1000 V, 10 A rated
- CAT IV 600 V, CAT III 1000 V rated with protective cap
- CSA Listed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!