For detailed information, other images and documents, please select individual articles from the following table.
Vehicle test tip for measuring leads
Test tips are compatible with all 4 mm measuring leads
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Needle-shaped test tips produced from spring steel, suitable for establishing contact with closed plug connectors from the rear (cable inlet) through the grommet or heat-shrink tubing, hence permitting testing in a connected state or when leads are in operation.
- Rated voltage 1000V CAT II 10 A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!