For detailed information, other images and documents, please select individual articles from the following table.
Thin sheet metal screw ventilation system construction with Pan Head DBS
Zinc-plated steel, blue passivated for chip-free screwing in the field of heating, ventilation and air-conditioning technology
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Advantages of tip geometry:
- No pre-drilling
- Chip-free screwing through material displacement
- No need to clean the ventilation ducts of drilling chips
- Higher pull-out values due to the collar bead during thread forming
Zinc-plated steel drilling screws must only be used where dampness is not to be expected.
Test report on air tightness from the European Test Centre for Domestic Ventilation Equipment, Dortmund (Europäisches Testzentrum für Wohnungslüftungsgeräte e.V. - TZWL), test no.: M.78.06.375
- Screw connections of ventilation ducts and pipes
- Max. sheet thickness to be drilled through: 2x 1.25 mm
- Fixing of e.g. WÜRTH VARIFIX® ventilation duct brackets and suspended items on ventilation ducts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!