Register now in 3 simple steps to gain access to purchase over 15,000 products
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Sort by
DIN 7500-1 case-hardened (-O-) zinc-plated steel, blue passivated (A2K) with anti-friction coating
Dimensions according to DIN EN ISO 14583, steel 10.9, zinc flake coating (ZFSHL), sealing and anti-friction coating
Dimensions according to DIN EN ISO 14583, steel, strength class 10.9, transparent zinc nickel (P3E), slide coating
DIN 7500-1 cylinder head, case-hardened (-O-) galvanised steel, blue passivated (A2K)
Steel, strength class 10.9, zinc-nickel, transparent (P3E) anti-friction coating
Wood on metal substructures. DIN 7500-1, countersunk head with milling pockets, case-hardened steel (-O-), zinc flake silver, TXplus
*Not on public holidays
Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you