For detailed information, other images and documents, please select individual articles from the following table.
Tile levelling system set 201 pieces
Complete set for easy and precise laying of large-sized tiles from a joint width of 1.2 mm
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
For universal use
Suitable for tile thicknesses of up to 20 mm
Avoids costly repair work
- Precise alignment of the tiles avoids countersinking, ensures a high degree of uniformity and saves time.
- The high-quality plastic of the tension plate ensures that controlled tensioning is achieved and premature break off is prevented.
Plastic-free joints
The tension plate breaks off beneath the tile, preventing cracking due to plastic parts in the joint material.
Tiles do not slip or move
- The large surface area of the cross piece ensures uniform pressure distribution during the clamping process, thus preventing damage to the tile surface.
- The cross piece ensures a stable stop for the next tile.
For all large-sized floor and wall tiles up to 20 mm
Push the base plate of the clamping spigot under the last tile laid up to the clamping tab. Place the bell onto the clamping spigot. Use the optional tile pads for delicate surfaces. Preset the levelling pliers to "tension", push in to the clamping spigot and perform clamping. For subsequent corrections to the joint appearance, the bell can be easily removed and re-applied by pushing the tab to the side. This does not destroy the clamping spigot. Once the adhesive has cured, set the levelling pliers to "remove" and place over the clamping spigot. The clamping tab is cut off in the adhesive bed. Remove the bell and the clamping tab.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!