For detailed information, other images and documents, please select individual articles from the following table.
Fine tile wedge made of plastic
For height adjustment from 0 to 9 mm
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Precise work
- The fine plastic wedges, which are tapered from 9 mm to 0 mm, help to create an even joint pattern even in very narrow joints
- Recommended especially for larger panels, as these are difficult to correct without the wedges
- Due to their narrow shape, the wedges can also be used to scrape out unhardened adhesive from joints
Protects the tiles
- The plastic wedges protect the tiles and do not leave any nasty scratches, even on ceramic tiles
Highly durable
- The high-quality plastic is easy to clean, which means that the tile wedges can be reused as often as required
For precisely laying tiles and panels on walls and floors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!