Welcome to Würth UK For trade customers only
Tile spiral wedge In a practical bucket
Tile spiral wedge In a practical bucket - 1
Tile spiral wedge In a practical bucket - 2
Tile spiral wedge In a practical bucket - 3
Tile spiral wedge In a practical bucket - 4
Tile spiral wedge In a practical bucket - 5
Tile spiral wedge In a practical bucket - 6

For detailed information, other images and documents, please select individual articles from the following table.

Tile spiral wedge In a practical bucket

Stackable spiral wedge for height adjustment from 0 to 45 mm
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
Flexible height adjustment


  • Due to their spiral shape, the tile wedges can be precisely adjusted and with an individual height of up to 45 mm are particularly versatile

  • In addition, several spiral wedges can be inserted on top of each other to further increase the height


Extremely stable and durable


  • Due to the open ends, the spiral wedges are stable and do not slip

  • The high-quality plastic is easy to clean, which means that the tile wedges can be reused as often as required


Protects the tiles


  • The plastic wedges protect the tiles and do not leave any nasty scratches, even on ceramic tiles
Notice

The height of the first row of tiles can be optimally adjusted by the spiral wedges and corrected if the tiles slip down.