Welcome to Würth UK For trade customers only
Window rebate ventilator, type A
Window rebate ventilator, type A - 1
Window rebate ventilator, type A - 2
Window rebate ventilator, type A - 3
Window rebate ventilator, type A - 4
Window rebate ventilator, type A - 5
Window rebate ventilator, type A - 6
Window rebate ventilator, type A - 7
Window rebate ventilator, type A - 8
Window rebate ventilator, type A - 9
Window rebate ventilator, type A - 10
Window rebate ventilator, type A - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window rebate ventilator, type A

The window rebate ventilator can be installed easily and almost invisibly into wooden, plastic and aluminium windows

See product details

Available in 3 versions
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
The energy-saving passive ventilator with flow rate control offers the huge advantage of a supply of fresh air in even the smallest of spaces - for a comfortable and soothing atmosphere


  • Prevents mould and protects against damp in accordance with DIN 1946-6

  • Permanent regulated supply of fresh air with window closed

  • Can be retrofitted into wood, plastic and aluminium windows, concealed from view in the window rebate

  • Self-regulating flow rate control to prevent draughts