The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tiomos H hinge 105°
The hinge system is concealed in the top and bottom of the cabinet
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- No processing of the cabinet sides necessary
- No space lost in the cabinet due to side hinge connections
- Opening angle 105°
- Integrated soft-close damper
- 3-dimensional adjustment
- For door thicknesses from 18 mm
- For max. door weight 17 kg
For heavy doors of 15 kg or more we recommend a minimum cabinet thickness of 22 mm.
Specified dimensions not binding. Subject to technical changes. A trial mounting is recommended.
Can be used in kitchen, bathroom, living room and bedroom furniture and cabinets due to the slender design
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!