The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tiomos M0 Click-on 125 hinge
For door thicknesses of 6 to 10 mm and door overlays of up to max. 25 mm (with zero protrusion up to max. 14 mm)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Compatible with all mounting plates (hole distance 37 mm) in the Tiomos series
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Pull-out strengths may vary for the same attachment type depending on the type and thickness of the substrate. Please contact your substrate supplier for advice on the best choice of substrate and processing method. The values specified are based on experience and subject to change. We always recommend a trial mounting.
For door thicknesses from 6 mm
Countersunk head screw M5 x 6 mm (art. no. 02815 6)
1. Drill hole with a diameter of 4.2 mm for aluminium or 4.5–4.8 mm for HPL and solid surface material.
2. Cut an M5 thread.
3. Mount the hinge and attach with the screws.
For door thicknesses from 10 mm
Euro screw, type B, diameter 6.3 x 10 mm (art. no. 027663010)
1. Drill hole with diameter 5 mm.
2. Mount the hinge and attach with the screws.
For door thicknesses from 8 mm
Countersunk head screw M4 x 8 mm with sleeve M4 x 5.5 mm (art. no. F072135928)
1. Drill hole with diameter 5 mm. Slightly countersink the edge of the hole.
2. Insert the sleeve and drive in with a hammer.
3. Mount the hinge and attach with the screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!