Welcome to Würth UK For trade customers only
Tipmatic pin
Tipmatic pin  - 1
Tipmatic pin  - 2
Tipmatic pin  - 3
Tipmatic pin  - 4
Tipmatic pin  - 5
Tipmatic pin  - 6
Tipmatic pin  - 7
Tipmatic pin  - 8

For detailed information, other images and documents, please select individual articles from the following table.

Tipmatic pin

Held with magnet and ejection pin to bypass the locking

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
  • For all furniture hinges without closing mechanism (without spring)

  • Up to 10° opening angle

  • Equalisation of front gap from 2.5 mm to 5.5 mm with integrated, self-locking and tool-less depth adjustment
Notice

Tipmatic pin functions with all furniture hinges without automatic closing function (not spring-loaded).

Specified dimensions not binding. Subject to technical changes.