Tilting anchor W-KD

For detailed information, other images and documents, please select individual articles from the following table.

Tilting anchor W-KD

For attachments to cavity walls, cavity ceilings and different types of sandwich panel. Large usable lengths. With washer and hex nut

  • Type description: W-KD
  • Anchor diameter: 8 mm
  • Anchor length (l): 100 mm
  • Hole diameter in component (d Bau): 9 mm
  • Design: With washer and nut
  • Nominal drill-bit diameter (d 0): 20 mm
  • Thread diameter (d thr): 8 mm
  • Max. attachment height (d a): 55 mm
  • Material: Steel
  • Minimum cavity depth (h): 75 mm
  • Surface: Zinc plated
  • Thread type: Metric thread
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
Art.-no. Type description Anchor diameter Anchor length (l) Hole diameter in component (d Bau) Quantity PU
price/PU
0904781
W-KD 8 mm 100 mm 9 mm
25 pcs
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
  • Galvanised steel

  • Fully pre-assembled

  • The tilting anchor bolts itself into the surface

  • The rotating threaded rod allows each attachment point to be adjusted individually, e.g. for an inclined attachment