For detailed information, other images and documents, please select individual articles from the following table.
Sliding Systems Upper and Lower Track
Matt Anodized finish
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
The Ready upper and lower rail are essential elements when mounting sliding doors in the cabinets. Its dimensions are as follows: 10 mm in total width, 7 mm in height in the part that goes inside the furniture, and 2.35 meters in length. The packaging presentation of these pieces is 20 units, which are installed by machining in the furniture of 10 mm wide by 6.9 mm high, these do not bring with them the necessary trolleys and skids to complete the installation. It is made of aluminum, a light material that is easy to work with, as well as resistant. Also, its finish is matte anodized.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!