Welcome to Würth UK For trade customers only
Sliding Systems Upper and Lower Track

For detailed information, other images and documents, please select individual articles from the following table.

Sliding Systems Upper and Lower Track

Matt Anodized finish

See product details

Available in 7 versions
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
The Ready upper and lower rail are essential elements when mounting sliding doors in the cabinets. Its dimensions are as follows: 10 mm in total width, 7 mm in height in the part that goes inside the furniture, and 2.35 meters in length. The packaging presentation of these pieces is 20 units, which are installed by machining in the furniture of 10 mm wide by 6.9 mm high, these do not bring with them the necessary trolleys and skids to complete the installation. It is made of aluminum, a light material that is easy to work with, as well as resistant. Also, its finish is matte anodized.