For detailed information, other images and documents, please select individual articles from the following table.
Click Wrenches Mountz Adjustable
This preset click wrench (internally adjustable) ensures a reliable tightening process.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
This preset torque wrench securely prevents an operator from either accidentally or intentionally tampering with the tool's torque setting.
It is a cost effective click wrench, which is durable, robust and designed for a wide variety of industrial fastening applications.
This torque wrench features a ratcheting head style and is built with high quality, high corrosion resistance steel and offers a low repair frequency.
The preferred and certified range of this tool is in accordance with the requirements of ISO 6789 (+/- 4% of indicated setting).
- Durable and robust for industrial fastening applications.
- Bi-directional ratchet head.
- Crafted with strong steel shaft with high corrosion resistance.
- Lightly knurled non-slip grip.
- 48 tooth ratchet.
- Positive click can be heard and felt when torque is reached.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!