Welcome to Würth UK For trade customers only
Trauma sling
Trauma sling - 1
Trauma sling - 2

For detailed information, other images and documents, please select individual articles from the following table.

Trauma sling

For reducing the suspension trauma after a fall
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
  • Trauma slings keep the muscle pump and blood circulation functioning until the fallen person is rescued

  • Length adjustable from 45 cm to 126 cm

  • To be used in pairs
Notice

The trauma sling comprises a left-hand and right-hand section that is attached to the safety harness. In the event of a fall, both sections are brought together to form a loop. The fallen person can push a foot into the loop to relieve the pressure on the thighs.