• 4 mm height adjustment of the sliders using a screw.
• Includes adjustment locking on the sliders.
• Sliders with ball bearings on both the lower sliders and upper guides.
• The upper and lower rails are the same.
• Option of 25 kg and 50 kg soft closing.
• The set of sliders includes the screws for assembly (Ø4x16mm).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!